Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Open End Wrench, Metric, 12.0mm Head Size

  • Mfr # 20012

  • Zoro # G9184458


product price: $32.19
/ea

Key Features

Material
Alloy Steel
Size
12mm
SAE or Metric
Metric
Overall Length
5 1/8 in
Tether Capable
Standard Tool (Accessory Needed for Tethering)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20012
Zoro #
G9184458
UPC #
084705200125
Country of Origin
Germany

Dimensions

Size
12mm
Overall Length
5 1/8 in
Wrench Head Sizes
12 mm
Head Size
12 mm
Wrench Length Style
Standard
Overall Width
1 5/32 in

Details

Item
Open End Wrench
Material
Alloy Steel
SAE or Metric
Metric
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Wrench Material
Chrome Vanadium Steel
Head Movement
Fixed
Insulated
Yes
Wrench Product Grouping
Wrenches
Head Angle
15 Degrees
Ratcheting Configuration
Non-Ratcheting
Wrench Shape
Straight
Features
Insulation According to VDE Specification 0680 and EN/IEC 60900, DIN 7446 and CSA, Up To 1000 Volt. Individually Tested, High Visibility Grip
Standards
ASTM F1505, EN/IEC 60900, NFPA-70E, CSA, VDE
Reversing
No
Finish
High Visibility Coating
Single End/Double End
Single End
Wrench Item
Open End Wrench
Non-Magnetic
No
Corrosion Resistant
Yes
Weight
0.1 lb
Opening Angle (Deg.)
10 Degrees
Handle Color
Red, Yellow
Nonsparking
No
Measurement Type
Metric
Opening Type
Rounded
Head Offset Angle
15 Degrees
Head Type
Standard
Handle Type
One Piece
Tether Style
Not Tether Capable
Ratcheting
No

Description

This WIHA TOOLS 12 mm Open End Wrench is the perfect tool for a variety of applications. It has an alloy steel construction, making it both durable and lightweight. This open end wrench has a high visibility coating, which makes it easy to spot in your toolbox or on the job site. With a one piece handle, you can hold this wrench securely and comfortably while working. The chrome vanadium steel ensures that this wrench will last you for years to come. Its red and yellow handle makes it easy to see when not in use. WIHA TOOLS 12 mm Open End Wrench is designed with durability and comfort in mind, so you will want to add it to your collection of tools.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.