Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Open End Wrench, Metric, 16.0mm Head Size

  • Mfr # 20016

  • Zoro # G9184519


product price: $34.31
/ea

Key Features

Material
Alloy Steel
Size
16mm
SAE or Metric
Metric
Overall Length
6 1/2 in
Wrench Head Sizes
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20016
Zoro #
G9184519
UPC #
084705200163
Country of Origin
Germany

Dimensions

Size
16mm
Overall Length
6 1/2 in
Wrench Head Sizes
16 mm
Head Size
16 mm
Wrench Length Style
Standard
Overall Width
1 7/16 in

Details

Item
Open End Wrench
Material
Alloy Steel
SAE or Metric
Metric
Wrench Shape
Straight
Standards
ASTM F1505, EN/IEC 60900, NFPA-70E, CSA, VDE
Wrench Material
Chrome Vanadium Steel
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Head Angle
15 Degrees
Finish
High Visibility Coating
Reversing
No
Insulated
Yes
Ratcheting Configuration
Non-Ratcheting
Wrench Item
Open End Wrench
Single End/Double End
Single End
Head Movement
Fixed
Features
Insulation According to VDE Specification 0680 and EN/IEC 60900, DIN 7446 and CSA, Up To 1000 Volt. Individually Tested, High Visibility Grip
Wrench Product Grouping
Wrenches
Opening Type
Rounded
Nonsparking
No
Non-Magnetic
No
Weight
0.22 lb
Head Offset Angle
15 Degrees
Opening Angle (Deg.)
10 Degrees
Tether Style
Not Tether Capable
Corrosion Resistant
Yes
Head Type
Standard
Handle Color
Red, Yellow
Ratcheting
No
Measurement Type
Metric
Handle Type
One Piece

Description

Open End Wrench, Alloy Steel, High Visibility Coating, Head Size 16 mm, Overall Length 6 1/2 in, 10 Degrees , Insulated Yes, Metric, Single End, Rounded, One Piece

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.