Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Open End Wrench, Metric, 8.0mm Head Size

  • Mfr # 20008

  • Zoro # G9184360


product price: $28.89
/ea

Key Features

Material
Alloy Steel
Size
8mm
SAE or Metric
Metric
Overall Length
4 1/8 in
Single End/Double End
Single End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20008
Zoro #
G9184360
UPC #
084705200088
Country of Origin
United States

Dimensions

Size
8mm
Overall Length
4 1/8 in
Wrench Head Sizes
8 mm
Head Size
8 mm
Overall Width
13/16 in
Wrench Length Style
Standard

Details

Item
Open End Wrench
Material
Alloy Steel
SAE or Metric
Metric
Single End/Double End
Single End
Reversing
No
Wrench Item
Open End Wrench
Wrench Product Grouping
Wrenches
Head Angle
15 Degrees
Finish
High Visibility Coating
Wrench Shape
Straight
Features
Insulation According to VDE Specification 0680 and EN/IEC 60900, DIN 7446 and CSA, Up To 1000 Volt. Individually Tested, High Visibility Grip
Head Movement
Fixed
Standards
ASTM F1505, EN/IEC 60900, NFPA-70E, CSA, VDE
Wrench Material
Chrome Vanadium Steel
Insulated
Yes
Ratcheting Configuration
Non-Ratcheting
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Corrosion Resistant
Yes
Nonsparking
No
Tether Style
Not Tether Capable
Handle Color
Red, Yellow
Ratcheting
No
Opening Angle (Deg.)
10 Degrees
Measurement Type
Metric
Handle Type
One Piece
Weight
0.07 lb
Opening Type
Rounded
Non-Magnetic
No
Head Type
Standard
Head Offset Angle
15 Degrees

Description

Open End Wrench, Alloy Steel, High Visibility Coating, Head Size 8 mm, Overall Length 4 1/8 in, 10 Degrees , Insulated Yes, Metric, Single End, Rounded, One Piece

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.