Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Open End Wrench, SAE, 1-1/16" Head Size

  • Mfr # 20148

  • Zoro # G9184659


product price: $63.39
/ea

Key Features

Material
Alloy Steel
Size
1-1/16"
SAE or Metric
SAE
Overall Length
9 1/8 in
Wrench Product Grouping
Wrenches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20148
Zoro #
G9184659
UPC #
084705201481
Country of Origin
Germany

Dimensions

Size
1-1/16"
Overall Length
9 1/8 in
Head Size
1 1/16 in
Wrench Head Sizes
1 1/16 in
Wrench Length Style
Standard
Overall Width
2 3/16 in

Details

Item
Open End Wrench
Material
Alloy Steel
SAE or Metric
SAE
Wrench Product Grouping
Wrenches
Reversing
No
Head Angle
15 Degrees
Standards
ASTM F1505, EN/IEC 60900, NFPA-70E, CSA, VDE
Ratcheting Configuration
Non-Ratcheting
Insulated
Yes
Head Movement
Fixed
Features
Insulation According to VDE Specification 0680 and EN/IEC 60900, DIN 7446 and CSA, Up To 1000 Volt. Individually Tested, High Visibility Grip
Single End/Double End
Single End
Wrench Shape
Straight
Wrench Material
Chrome Vanadium Steel
Finish
High Visibility Coating
Wrench Item
Open End Wrench
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Ratcheting
No
Weight
0.79 lb
Head Offset Angle
15 Degrees
Head Type
Standard
Opening Type
Rounded
Tether Style
Not Tether Capable
Non-Magnetic
No
Measurement Type
SAE
Nonsparking
No
Opening Angle (Deg.)
10 Degrees
Corrosion Resistant
Yes
Handle Color
Red, Yellow
Handle Type
One Piece

Description

Open End Wrench, Alloy Steel, High Visibility Coating, Head Size 1 1/16 in, Overall Length 9 1/8 in, 10 Degrees , Insulated Yes, SAE, Single End, Rounded, One Piece

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.