Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Open End Wrench, SAE, 13/16" Head Size

  • Mfr # 20144

  • Zoro # G9184747


product price: $44.99
/ea

Key Features

Material
Alloy Steel
Size
13/16"
SAE or Metric
SAE
Overall Length
7 1/2 in
Single End/Double End
Single End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20144
Zoro #
G9184747
UPC #
084705201443
Country of Origin
Germany

Dimensions

Size
13/16"
Overall Length
7 1/2 in
Wrench Head Sizes
13/16 in
Head Size
13/16 in
Overall Width
1 7/8 in
Wrench Length Style
Standard

Details

Item
Open End Wrench
Material
Alloy Steel
SAE or Metric
SAE
Single End/Double End
Single End
Ratcheting Configuration
Non-Ratcheting
Wrench Shape
Straight
Head Angle
15 Degrees
Wrench Material
Chrome Vanadium Steel
Wrench Item
Open End Wrench
Insulated
Yes
Standards
ASTM F1505, EN/IEC 60900, NFPA-70E, CSA, VDE
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Wrench Product Grouping
Wrenches
Reversing
No
Head Movement
Fixed
Features
Insulation According to VDE Specification 0680 and EN/IEC 60900, DIN 7446 and CSA, Up To 1000 Volt. Individually Tested, High Visibility Grip
Finish
High Visibility Coating
Opening Type
Rounded
Handle Type
One Piece
Head Offset Angle
15 Degrees
Tether Style
Not Tether Capable
Opening Angle (Deg.)
10 Degrees
Head Type
Standard
Corrosion Resistant
Yes
Measurement Type
SAE
Ratcheting
No
Non-Magnetic
No
Handle Color
Red, Yellow
Weight
0.42 lb
Nonsparking
No

Description

Open End Wrench, Alloy Steel, High Visibility Coating, Head Size 13/16 in, Overall Length 7 1/2 in, 10 Degrees , Insulated Yes, SAE, Single End, Rounded, One Piece

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.