Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Open End Wrench, SAE, 1/4" Head Size

  • Mfr # 20131

  • Zoro # G9184625


product price: $26.79
/ea

Key Features

Material
Alloy Steel
Size
1/4"
SAE or Metric
SAE
Overall Length
3 3/8 in
Finish
High Visibility Coating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20131
Zoro #
G9184625
UPC #
084705201313
Country of Origin
Germany

Dimensions

Size
1/4"
Overall Length
3 3/8 in
Head Size
1/4 in
Wrench Head Sizes
1/4 in
Wrench Length Style
Standard
Overall Width
21/32 in

Details

Item
Open End Wrench
Material
Alloy Steel
SAE or Metric
SAE
Finish
High Visibility Coating
Insulated
Yes
Reversing
No
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Wrench Material
Chrome Vanadium Steel
Single End/Double End
Single End
Wrench Shape
Straight
Wrench Item
Open End Wrench
Ratcheting Configuration
Non-Ratcheting
Features
Insulation According to VDE Specification 0680 and EN/IEC 60900, DIN 7446 and CSA, Up To 1000 Volt. Individually Tested, High Visibility Grip
Head Movement
Fixed
Wrench Product Grouping
Wrenches
Standards
ASTM F1505, EN/IEC 60900, NFPA-70E, CSA, VDE
Head Angle
15 Degrees
Nonsparking
No
Handle Color
Red, Yellow
Head Type
Standard
Head Offset Angle
15 Degrees
Handle Type
One Piece
Corrosion Resistant
Yes
Ratcheting
No
Opening Type
Rounded
Non-Magnetic
No
Weight
0.04 lb
Tether Style
Not Tether Capable
Measurement Type
SAE
Opening Angle (Deg.)
10 Degrees

Description

Open End Wrench, Alloy Steel, High Visibility Coating, Head Size 1/4 in, Overall Length 3 3/8 in, 10 Degrees , Insulated Yes, SAE, Single End, Rounded, One Piece

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.