Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Open End Wrench, SAE, 5/8" Head Size

  • Mfr # 20140

  • Zoro # G9184607


product price: $35.19
/ea

Key Features

Material
Alloy Steel
Size
5/8"
SAE or Metric
SAE
Overall Length
6 1/8 in
Head Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20140
Zoro #
G9184607
UPC #
084705201405
Country of Origin
Germany

Dimensions

Size
5/8"
Overall Length
6 1/8 in
Head Size
5/8 in
Wrench Head Sizes
5/8 in
Overall Width
1 15/32 in
Wrench Length Style
Standard

Details

Item
Open End Wrench
Material
Alloy Steel
SAE or Metric
SAE
Head Angle
15 Degrees
Finish
High Visibility Coating
Ratcheting Configuration
Non-Ratcheting
Insulated
Yes
Wrench Shape
Straight
Reversing
No
Wrench Material
Chrome Vanadium Steel
Standards
ASTM F1505, EN/IEC 60900, NFPA-70E, CSA, VDE
Head Movement
Fixed
Features
Insulation According to VDE Specification 0680 and EN/IEC 60900, DIN 7446 and CSA, Up To 1000 Volt. Individually Tested, High Visibility Grip
Single End/Double End
Single End
Wrench Product Grouping
Wrenches
Wrench Item
Open End Wrench
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Non-Magnetic
No
Measurement Type
SAE
Tether Style
Not Tether Capable
Head Type
Standard
Opening Angle (Deg.)
10 Degrees
Weight
0.2 lb
Handle Type
One Piece
Nonsparking
No
Head Offset Angle
15 Degrees
Ratcheting
No
Opening Type
Rounded
Handle Color
Red, Yellow
Corrosion Resistant
Yes

Description

When you are working with tools, it is important to have the right tool for the job. This WIHA TOOLS Open End Wrench will make short work of fasteners. Made from alloy steel, this wrench has a one piece handle that is easy to grip and manoeuvre. The bright red and yellow color on the handle makes it easy to find in your toolbox or bag. This open end wrench features a high visibility coating that increases durability and resistance to corrosion. It also has a 6 1/8 in overall length and 5/8" head size. WIHA TOOLS Open End Wrench is perfect for all your needs around the house or garage.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.