Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Open End Wrench, SAE, 7/8" Head Size

  • Mfr # 20145

  • Zoro # G9184686


product price: $53.29
/ea

Key Features

Material
Alloy Steel
Size
7/8"
SAE or Metric
SAE
Overall Length
7 1/2 in
Wrench Head Sizes
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20145
Zoro #
G9184686
UPC #
084705201450
Country of Origin
Germany

Dimensions

Size
7/8"
Overall Length
7 1/2 in
Wrench Head Sizes
7/8 in
Head Size
7/8 in
Overall Width
1 15/16 in
Wrench Length Style
Standard

Details

Item
Open End Wrench
Material
Alloy Steel
SAE or Metric
SAE
Head Angle
15 Degrees
Wrench Shape
Straight
Wrench Material
Chrome Vanadium Steel
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Ratcheting Configuration
Non-Ratcheting
Head Movement
Fixed
Wrench Product Grouping
Wrenches
Wrench Item
Open End Wrench
Single End/Double End
Single End
Reversing
No
Insulated
Yes
Finish
High Visibility Coating
Features
Insulation According to VDE Specification 0680 and EN/IEC 60900, DIN 7446 and CSA, Up To 1000 Volt. Individually Tested, High Visibility Grip
Standards
ASTM F1505, EN/IEC 60900, NFPA-70E, CSA, VDE
Head Offset Angle
15 Degrees
Measurement Type
SAE
Nonsparking
No
Handle Color
Red, Yellow
Corrosion Resistant
Yes
Opening Angle (Deg.)
10 Degrees
Non-Magnetic
No
Opening Type
Rounded
Tether Style
Not Tether Capable
Weight
0.44 lb
Ratcheting
No
Head Type
Standard
Handle Type
One Piece

Description

Open End Wrench, Alloy Steel, High Visibility Coating, Head Size 7/8 in, Overall Length 7 1/2 in, 10 Degrees , Insulated Yes, SAE, Single End, Rounded, One Piece

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.