Zoro Homepage

Phillips #1 Round

  • Mfr # 31114

  • Zoro # G3197936


product price: $12.99
/ea
Sold in multiples of 10 for $129.90

Key Features

Tip Size
#1
Shank Length
12"
Finish
Hard-chrome Plated
Handle Material
Multi Component
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31114
Zoro #
G3197936
UPC #
084705311142
Country of Origin
Germany

Dimensions

Tip Size
#1
Shank Length
12"
Overall Length
16.2"

Details

Item
No.1X 300Mm Phillips Softfinish Scrwdrv
Tip Style
Phillips
Finish
Hard-chrome Plated
Handle Material
Multi Component
SAE or Metric
SAE
Shank Material
Vanadium Molybdenum Steel
Shank Shape
Round
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Number of Pieces
1
Tip Style Group
Phillips
Handle Type
Soft Finish, Cushion Grip
Tether Style
Standard Tool (Accessory Needed for Tethering)

Description

No.1X 300Mm Phillips Softfinish Scrwdrv

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.