Zoro Homepage

Phillips #4 Round

  • Mfr # 31125

  • Zoro # G0923085


product price: $21.69
/ea

Key Features

Tip Size
#4
Tip Style
Phillips
Shank Length
8.0"
Overall Length
12.7"
Finish
Hard-chrome Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31125
Zoro #
G0923085
UPC #
084705311258
Country of Origin
Germany

Dimensions

Tip Size
#4
Shank Length
8.0"
Overall Length
12.7"

Details

Tip Style
Phillips
Finish
Hard-chrome Plated
Handle Material
Multi Component
Number of Pieces
1
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Tip Style Group
Phillips
SAE or Metric
SAE
Handle Type
Soft Finish, Cushion Grip
Shank Material
Vanadium Molybdenum Steel
Shank Shape
Round
Tether Style
Standard Tool (Accessory Needed for Tethering)

Description

No.4 X 200Mm Phillips Softfinish Scrwdrv

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.