Phillips, Pozidriv(R), Robertson Square Recess, Slotted, Torx(R) Bit 9 in, Drive Size: 1/4 in

  • Mfr # 77791

  • Zoro # G3970572


product price:  $38.89
/ea

Key Features

Drive Size
1/4 in
Bit Style
Phillips, Pozidriv(R), Robertson Square Recess, Slotted, Torx(R)
Overall Length
9 in
Number of Pieces
26
Features
Bit Storage In Handle, Precision-Machined Tip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
77791
Zoro #
G3970572
UPC #
084705777917
Country of Origin
Poland

Dimensions

Drive Size
1/4 in
Overall Length
9 in
Sizes Included
Phillips: #0 + #1 + #2 + #3, Pozidrive: #1 + #2, Slotted: 3 mm + 4 mm + 4.5 mm + 5.5 mm + 6 mm + 6.5 mm, Square: #0 + #1 + #2 + #3, Torx: T6 + T7 + T8 + T9 + T10 + T15 + T20 + T25 + T27 + T30
Shank Length
3 1/2 in
Tip Size
#0, #1, #2, #3, 3 mm, 4 mm, 4.5 mm, 5.5 mm, 6 mm, 6.5 mm, T10, T15, T20, T25, T27, T30, T6, T7, T8, T9
For Fastener Size
1/4 in

Details

Item
Multi-Bit Screwdriver
Bit Style
Phillips, Pozidriv(R), Robertson Square Recess, Slotted, Torx(R)
Number of Pieces
26
Features
Bit Storage In Handle, Precision-Machined Tip
Measurement Type
Metric, SAE
Finish
Matte
Handle Material
Plastic
Screwdriver Tip Style
Phillips/Pozidriv(R)/Slotted/Square Recess/Torx(R)
Handle Design
Cushion Grip
Bit Retainer Type
Locking Quick-Change
Screwdriver Bit Material
Chrome Vanadium Steel
Driver Type
26-in-1
ESD Safe
No
Nonsparking
No
Handle Type
Molded
Tether Capable
Not Tether Capable
Tip Style
Phillips, Pozidriv, Slotted, Square, Torx
Single End/Double End
Double End
Primary Application
General Purpose
Screwdriver and Nut Driver Grouping
Screwdrivers
Shank Material
Alloy Steel
Insulated
No
Tip Style Group
Phillips, Pozidriv(R), Slotted, Square, Torx(R)
Shank Type
Solid
Ratcheting
No
Tether Style
Not Tether Capable
Magnetized Tip
No
Replaceable Shank
No
Corrosion Resistant
Yes
For Screw Type
Phillips, Pozidrive, Slotted, Square, Torx
Number of Tips
24
Single/Double End Bits
Double End
Container Type
Box
Tether Ready
No
Bit Storage
In Handle
Grip Style
Cushion
Non-Sparking
No
Number of Bits
12
Bit Material
Chrome Vanadium Molybdenum Steel
Replaceable Shank Capable
Fixed Shank
Tether Status
Not Tether Capable
Includes Ratcheting
Ratcheting Not Included
Series
Ulta Driver
Handle Shape
Straight
Includes Insulation
Not Insulated
Includes Magnetized Tip
Magnetized Tip Included
Product Type
General Purpose
ESD Safety
Not ESD Safe
Corrosion-Resistance
Corrosion-Resistant

Description

This WIHA TOOLS Multi-Bit Screwdriver is the perfect tool for general purpose applications. The bit storage in the handle makes it easy to access and use. With 26 bits, this screwdriver has a variety of options that make it suitable for general purpose applications. It also features a precision machined tip that allows you to apply even pressure when working with screws and bolts. The matte finish gives the screwdriver a stylish look while providing an anti-slip grip. This WIHA TOOLS Multi-Bit Screwdriver is ideal for your next project.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.