Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Phillips, Slotted, Hex, TORX Bit 133mm, Drive Size: 4mm Hex , Num. of pieces:27

  • Mfr # 75994

  • Zoro # G0923435


product price: $52.49
/ea

Key Features

Drive Size
4mm Hex
Bit Style
Phillips, Slotted, Hex, TORX
Overall Length
133mm
Number of Pieces
27
Features
Chrome-Vanadium- Molybdenum Tool Steel, Tapered Handle, Precision Machined
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75994
Zoro #
G0923435
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
4mm Hex
Overall Length
133mm

Details

Item
Micro Bit Technicianfts Set With Esd Saf
Bit Style
Phillips, Slotted, Hex, TORX
Number of Pieces
27
Features
Chrome-Vanadium- Molybdenum Tool Steel, Tapered Handle, Precision Machined
Includes
(25) Bits, Bit Extension, Handle

Description

Micro Bit Technicianfts Set With Esd Saf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.