Zoro Homepage

Phillips Torque Blade No 0

  • Mfr # 28542

  • Zoro # G3626169


product price: $7.89
/ea
Sold in multiples of 10 for $78.90

Key Features

Bit Style
Phillips
SAE or Metric
SAE
Shank Style
Hex
Finish
Satin Hard Chrome Finish
Tether Capable
Standard Tool (Accessory Needed for Tethering)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28542
Zoro #
G3626169
UPC #
-
Country of Origin
Germany

Dimensions

Point Size
#0
Shank Size
5/32"

Details

Item
No.0 Phillips Interchangeable Blade
Bit Style
Phillips
SAE or Metric
SAE
Shank Style
Hex
Finish
Satin Hard Chrome Finish
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Tether Style
Standard Tool (Accessory Needed for Tethering)

Description

No.0 Phillips Interchangeable Blade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.