Zoro Homepage

Picofinish Precision Nut Driver 2.0X60

  • Mfr # 26581

  • Zoro # G3528668


product price: $7.89
/ea

Key Features

Number of Pieces
1
Measurement Type
Metric
SAE or Metric
Metric
Tip Style
Hex
Nut Driver Handle Design
Soft Tactile Pico Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26581
Zoro #
G3528668
UPC #
084705265810
Country of Origin
Germany

Details

Item
Picofinish Precision Nut Driver 2.0X60
Number of Pieces
1
Measurement Type
Metric
SAE or Metric
Metric
Tip Style
Hex
Nut Driver Handle Design
Soft Tactile Pico Grip

Description

Picofinish Precision Nut Driver 2.0X60

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.