Plier and Cutter Set, Steel
- Mfr # 32960
- Zoro # G802668061
product price:Â
$
114.99
/ea
Free Shipping & Returns
Key Features
Features
Set Includes: Long Nose 8.0", Angled Cutters 8.0", and NE Style Lineman's: 9.5"
Jaw Width
0
Handle Color
Red
Includes
Set Includes - Long Nose 8.0" | Angled Cutters 8.0" | NE Style Lineman's 9.5"
Finish
Brushed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 32960
- Zoro #
- G802668061
- UPC #
- 084705329604
- Country of Origin
- Viet Nam
- Item
- Plier and Cutter Set
- Features
- Set Includes: Long Nose 8.0", Angled Cutters 8.0", and NE Style Lineman's: 9.5"
- Handle Color
- Red
- Includes
- Set Includes - Long Nose 8.0" | Angled Cutters 8.0" | NE Style Lineman's 9.5"
- Finish
- Brushed
- Weight
- 2.86
- ESD-Safe
- Yes
- Pliers Included
- Long Nose Pliers with Cutters, NE Style Lineman's Pliers
- Number of Pliers
- 2
- Handle Style
- Slip Guard
- Additional Tools Included
- Diagonal Cutters
- Manufacturer Model Numbers of Pliers Included
- 32923, 32938
- Plier Types
- Lineman's Pliers, Long Nose
- Nose Shape
- Long
- Jaw Opening Type
- Manual
- Voltage Rating
- 1,000 V
- Standards
- ASTM F1505, CSA, EN/IEC 60900, VDE
- Grip Style
- Standard Cushion
- Insulated
- Yes
- Plier Material
- Steel
- Container Type
- Tray
Dimensions
- Jaw Width
- 0
- Width
- 0
- Overall Length
- 11 in
- Fits Chest Size
- Length
- 11 in
Description
Plier and Cutter Set, ESD-Safe Yes, Insulated Yes, Number of Pliers 2, Plier Types Lineman's Pliers, Long Nose, Pliers Included Long Nose Pliers with Cutters, NE Style Lineman's Pliers, Jaw Opening Type Manual, Voltage Rating 1,000 V, Grip Style Standard Cushion, Additional Tools Included Diagonal Cutters, Container Type Tray
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.