Zoro Homepage

Power Torx Bit, T15 x 50mmPK10

  • Mfr # 74521

  • Zoro # G2130093


product price: $16.19
/pk 10, $1.62/ea
Sold in multiples of 3 for $48.57

Key Features

Overall Length
9
Includes
Torx® Power Bit T15 x 50mm 10 bit pack
Features
Precision Turned Down Shanks On Small Sizes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74521
Zoro #
G2130093
UPC #
084705743219
Country of Origin
Viet Nam

Dimensions

Overall Length
9

Details

Item
Bits
Includes
Torx® Power Bit T15 x 50mm 10 bit pack
Features
Precision Turned Down Shanks On Small Sizes

Description

Power Bit, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.