Zoro Homepage

Pozidriv(R) #1 Round

  • Mfr # 31310

  • Zoro # G3541170


product price: $7.99
/ea

Key Features

Tip Size
#1
Shank Length
3.1"
Finish
Hard-chrome Plated
Handle Material
Multi Component
Shank Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31310
Zoro #
G3541170
UPC #
084705313108
Country of Origin
Germany

Dimensions

Tip Size
#1
Shank Length
3.1"
Overall Length
7.5"

Details

Item
No.1 X 80Mm Pozidriv Softfinish Scrwdrve
Tip Style
Pozidriv(R)
Finish
Hard-chrome Plated
Handle Material
Multi Component
Shank Shape
Round
Handle Type
Soft Finish, Cushion Grip
SAE or Metric
SAE
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Number of Pieces
1
Tip Style Group
Pozidriv(R)
Shank Material
High Grade Alloy Chrome Vanadium Molybdenum Steel
Tether Style
Standard Tool (Accessory Needed for Tethering)

Description

No.1 X 80Mm Pozidriv Softfinish Scrwdrve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.