Zoro Homepage

Prec. Screwdriver Set, Ball Hex, SAE, 8pcs.

  • Mfr # 26490

  • Zoro # G3174001


product price: $35.64
/ea

Key Features

Number of Pieces
8
Measurement Type
SAE
SAE or Metric
SAE
Tip Style
Hex
Nut Driver Handle Design
Precision with Rotating Cap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26490
Zoro #
G3174001
UPC #
084705264905
Country of Origin
Poland

Dimensions

Tip Size
1/16 in, 1/8 in, 3/32 in, 3/64 in, 5/32 in, 5/64 in, 7/64 in, 9/64 in
Shank Length
1 3/5 in, 2 in, 2 2/5 in
Sizes Included
Ball Hex: 3/64 in x 1 1/4 in, 1/16 in x 1 1/2 in, 5/64 in x 1 1/2 in, 3/32 in x 2 in, 7/64 in x 2 in, 1/8 in x 2 in, 9/64 in x 2 in, 5/32 in x 2 in
Overall Length
4 3/4 in, 5 1/2 in, 6 1/2 in
Container Width
6 13/16 in
Container Height
13/16 in
Container Length
8 in
For Fastener Size
1/16 in, 1/8 in, 3/32 in, 3/64 in, 5/32 in, 5/64 in, 7/64 in, 9/64 in

Details

Item
Precision Screwdriver Set
Number of Pieces
8
Measurement Type
SAE
SAE or Metric
SAE
Tip Style
Hex
Nut Driver Handle Design
Precision with Rotating Cap
Includes
Ball Hex 0.050 in x 1-1/4 in , 1/16 in x 1-1/2 in , 5/64 in x 1-1/2 in , 3/32 in x 2 in , 7/64 in x 2 in , 1/8 in x 2 in , 9/64 in x 2 in , 5/32 in x 2 in
Tether Capable
Tether Capable
Shank Material
Alloy Steel
Nonsparking
No
Tip Style Group
Hex
Shank Shape
Round
Screwdriver Tip Style
Hex
Handle Design
Ergonomic with Rotating Cap
Finish
Chrome
ESD Safe
No
Handle Material
Plastic
Screwdriver and Nut Driver Grouping
Screwdriver Sets
Insulated
No
Handle Type
Tapered
Insulated / Uninsulated
Uninsulated
Tether Style
Tether Capable
Magnetized Tip
No
Corrosion Resistant
Yes
Tip Finish
Chrome
Non-Sparking
No
Grip Style
Ergonomic
Shank Finish
Chrome
Tether Ready
No
Handle Color
Black
Ratcheting
No
Includes Ratcheting
Ratcheting Not Included
Includes Insulation
Not Insulated
ESD Safety
Not ESD Safe
Includes Magnetized Tip
Magnetized Tip Not Included
Corrosion-Resistance
Corrosion-Resistant
Handle Shape
Tapered
For Screw Type
Hex
Tether Status
Not Tether Capable
Number of Ends
1

Description

The WIHA Tools 26490 Prec. Screwdriver Set offers you the best in precision screwdrivers. This 8-piece set has all the hex tip styles you need to get your job done right, so you can feel confident that your project will be a success. The set comes with hex shank screwdrivers and nut drivers for SAE fasteners. Each screwdriver tip style is designed to fit specific fastener sizes. The handle color is black, while the tips are available in 1/16 in., 1/8 in., 3/32 in., 3/64 in., 5/32 in., 5/64 in., 7/64 in. and 9/64 inches. This precision screwdriver set also includes a total of 8 pieces and shank lengths ranging from 1 ¬o inches to 2 inches long. With its high quality design, this WIHA Tools 26490 Precise Screwdriver Set will help you achieve outstanding results every time.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.