Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Prec. Screwdriver, Slotted, 3.0mm x 2 in.

  • Mfr # 26030

  • Zoro # G0631547


product price: $4.39
/ea

Key Features

Number of Pieces
1
Measurement Type
Metric
SAE or Metric
SAE
Tip Style
Slotted
Nut Driver Handle Design
Precision
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26030
Zoro #
G0631547
UPC #
084705260303
Country of Origin
Poland

Dimensions

Tip Size
3.0 mm
Overall Length
5 1/2 in
Shank Length
2 in
For Fastener Size
3 mm
Handle Length
3 11/16 in
Shank Diameter
1/10 in

Details

Item
Precision Slotted Screwdriver
Number of Pieces
1
Measurement Type
Metric
SAE or Metric
SAE
Tip Style
Slotted
Nut Driver Handle Design
Precision
Includes
Rotating Cap
Shank Shape
Round
ESD Safe
No
Shank Material
Chrome Vanadium Steel
Finish
Chrome with Black Tip
Handle Design
Ergonomic with Rotating Cap
Screwdriver Tip Style
Slotted
Insulated
No
Screwdriver and Nut Driver Grouping
Screwdrivers
Handle Material
Plastic
Tip Style Group
Slotted
Nonsparking
No
Tether Capable
Tether Capable
Standards
HRC 59-70
Tether Style
Tether Capable
Non-Magnetic
Yes
Magnetized Tip
No
Corrosion Resistant
Yes
Shank Coating
None
Non-Sparking
No
Shank Finish
Chrome
Replaceable Shank
No
Tip Finish
Chrome
Tether Ready
No
Handle Color
Black
Slotted Screwdriver Tip Shape
Cabinet
Material
Chrome Vanadium-Molybdenum Steel
Corrosion-Resistance
Corrosion-Resistant
Includes Insulation
Not Insulated
Includes Magnetized Tip
Magnetized Tip Not Included
ESD Safety
Not ESD Safe
Replaceable Shank Capable
Replaceable Shank
Series
Precision
Tether Status
Not Tether Capable

Description

Precision Slotted Screwdriver, Tip Size 3.0 mm, Slotted, Not Applicable, Overall Length 5 1/2 in, ESD Safe No, Non-Sparking No, Non-Magnetic Yes, Insulated No, Corrosion Resistant Yes, No, Tip Finish Chrome, Shank Coating None

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.