Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Prec. Screwdriver, Slotted, 3.5mm x 2-3/8

  • Mfr # 26035

  • Zoro # G1007937


product price: $4.99
/ea

Key Features

Number of Pieces
1
Measurement Type
Metric
SAE or Metric
SAE
Tip Style
Slotted
Nut Driver Handle Design
Precision
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
26035
Zoro #
G1007937
UPC #
084705260358
Country of Origin
Poland

Dimensions

Shank Length
2 3/8 in
Tip Size
9/64 in
Overall Length
6 1/2 in
Handle Length
4 1/4 in
For Fastener Size
3.5 mm
Shank Diameter
1/10 in

Details

Item
Precision Slotted Screwdriver
Number of Pieces
1
Measurement Type
Metric
SAE or Metric
SAE
Tip Style
Slotted
Nut Driver Handle Design
Precision
Includes
Rotating Cap
Insulated
No
Handle Material
Plastic
Screwdriver Tip Style
Slotted
Shank Shape
Round
Screwdriver and Nut Driver Grouping
Screwdrivers
Shank Material
Chrome Vanadium Steel
Tether Capable
Tether Capable
Nonsparking
No
ESD Safe
No
Tip Style Group
Slotted
Finish
Chrome with Black Tip
Handle Design
Ergonomic with Rotating Cap
Standards
HRC 59-71
Tether Style
Tether Capable
Shank Coating
None
Corrosion Resistant
Yes
Non-Magnetic
Yes
Slotted Screwdriver Tip Shape
Cabinet
Tether Ready
No
Handle Color
Black
Shank Finish
Chrome
Replaceable Shank
No
Tip Finish
Chrome
Magnetized Tip
No
Non-Sparking
No
Material
Chrome Vanadium-Molybdenum Steel
Replaceable Shank Capable
Replaceable Shank
Tether Status
Not Tether Capable
Corrosion-Resistance
Corrosion-Resistant
Series
Precision
Includes Insulation
Not Insulated
ESD Safety
Not ESD Safe
Includes Magnetized Tip
Magnetized Tip Not Included

Description

If you are looking for a slotted precision screwdriver, the WIHA 26035 Prec. Screwdriver is an excellent choice. The black handle and chrome finish give it a stylish look that will go well with your other tools. The slotted precision screwdriver has an overall length of 6 1/2 in., making it easy to hold onto as you work. It also has a round shank shape and tip style, both of which are SAE measurements. With its slotted tip style, this screwdriver allows you to adjust screws without having to reposition the tool each time. The black handle is ergonomically designed with rotating cap, allowing you to easily switch between clockwise and counterclockwise motions when tightening or loosening screws. This WIHA Precision Slotted Screwdriver will prove useful on any project where accuracy counts.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.