Zoro Homepage

Precision Chip Lifter, 2 x 5-3/4 In

  • Mfr # 26810

  • Zoro # G4587344


product price: $8.19
/ea

Key Features

Material
CVM Steel
Number of Pieces
1
SAE or Metric
Metric
Handle Material
Plastic
Features
Anti-Corrosion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26810
Zoro #
G4587344
UPC #
084705268101
Country of Origin
Poland

Dimensions

Tip Size
3.5mm
Shank Length
50mm
Overall Length
5 3/4 in
Tip Thickness
3.5 mm

Details

Item
Precision Chip Lifter
Material
CVM Steel
Number of Pieces
1
SAE or Metric
Metric
Handle Material
Plastic
Features
Anti-Corrosion
Tip Style
Lifter
Finish
Chrome plated
Handle Type
Rotating Cap
Shank Material
Vanadium Molybdenum Steel
Product Type
Precision Chip Lifter
Tip Material
Steel
Handle Style
Screwdriver

Description

Precision Chip Lifter, Handle Material Plastic, Handle Style Screwdriver, Overall Length 5 3/4 in, Tip Material Steel, Tip Style Lifter, Tip Thickness 3.5 mm, Product Type Precision Chip Lifter, Features Anti-Corrosion

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.