Zoro Homepage

Precision Hex Screwdriver 5/32 in Round

  • Mfr # 26336

  • Zoro # G4602412


product price: $6.19
/ea

Key Features

Tip Size
5/32 in
Overall Length
6 1/2 in
Finish
Chrome
Handle Material
Plastic
Handle Design
Ergonomic with Rotating Cap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26336
Zoro #
G4602412
UPC #
084705263366
Country of Origin
Poland

Dimensions

Tip Size
5/32 in
Shank Length
2 3/8 in
Overall Length
6 1/2 in
Handle Length
4 1/4 in
For Fastener Size
5/32 in
Shank Diameter
1/10 in

Details

Item
Precision Hex Screwdriver
Tip Style
Hex
Finish
Chrome
Handle Material
Plastic
Handle Design
Ergonomic with Rotating Cap
Screwdriver and Nut Driver Grouping
Screwdrivers
Tip Style Group
Hex
Shank Shape
Round
Insulated
No
Tether Capable
Tether Capable
Screwdriver Tip Style
Hex
Nonsparking
No
Shank Material
Alloy Steel
ESD Safe
No
Includes
Rotating Cap
Material
CVM Steel
Tether Style
Tether Capable
Replaceable Shank
No
Tether Ready
No
Corrosion Resistant
No
Tip Finish
None
Non-Sparking
No
Shank Finish
Chrome
Non-Magnetic
No
Shank Coating
Chrome
Magnetized Tip
No
Corrosion-Resistance
Not Corrosion-Resistant
Replaceable Shank Capable
Replaceable Shank
Includes Magnetized Tip
Magnetized Tip Not Included
ESD Safety
Not ESD Safe
Measurement Type
SAE
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Series
Precision

Description

Precision Hex Screwdriver, Tip Size 5/32 in, Hex, Not Applicable, Overall Length 6 1/2 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant No, No, Tip Finish None, Shank Coating Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.