Zoro Homepage

Precision Hex Screwdriver 5/64 in Round

  • Mfr # 26320

  • Zoro # G4634287


product price: $5.69
/ea

Key Features

Tip Size
2.0 mm
Overall Length
5 1/2 in
Finish
Chrome
Handle Material
Plastic
Handle Design
Ergonomic with Rotating Cap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26320
Zoro #
G4634287
UPC #
084705263205
Country of Origin
Poland

Dimensions

Tip Size
2.0 mm
Shank Length
2 in
Overall Length
5 1/2 in
Handle Length
3 11/16 in
For Fastener Size
2 mm
Shank Diameter
1/10 in

Description

When you need to take on small, precise tasks, the WIHA TOOLS 26320 Precision Screwdriver Hex 5/64" 2 in Round is the perfect tool for the job. This precision screwdriver has an alloy steel shank and a plastic handle. The ergonomic design of this screwdriver provides enhanced comfort and control. The round head allows you to work in tight spaces with ease. It also has a rotating cap that can be locked into position for added convenience. With its long length and rotating cap, the WIHA TOOLS Precision Screwdriver Hex 5/64" 2 in Round will provide you with all the accuracy you need for your next project.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.