Zoro Homepage

Precision Nut Driver, Metric, 2mm, 2-7/16in

  • Mfr # 26520

  • Zoro # G4562887


product price: $10.89
/ea

Key Features

SAE or Metric
Metric
Number of Pieces
1
Handle Type
Molded
Overall Length
5 1/2 in
Tether Capable
Tether Capable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26520
Zoro #
G4562887
UPC #
084705265209
Country of Origin
Poland

Dimensions

Overall Length
5 1/2 in
Nut Driver Hex Size
2 mm
Nut Driver Overall Length
5 1/2 in
Nut Driver Shank Length
2 7/16 in
Shank Length
2 13/32 in
Hex Size
2 mm
Tip Size
2 mm
For Fastener Size
2 mm
Shank Diameter
5/32 in

Description

Solid Round Shank PrecisionNut Driver, Tip Size 2 mm, Bolt Clearance 5/16 in, Shank Length 2 13/32 in, Molded, Metric, Solid Round Precision, Fastener Holding No, For Fastener Size 2 mm, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.