Zoro Homepage

Precision Nut Driver, SAE, 5/32in, 2-7/16in

  • Mfr # 26539

  • Zoro # G4563386


product price: $6.89
/ea

Key Features

SAE or Metric
SAE
Number of Pieces
1
Handle Type
Molded
Overall Length
6 in
Screwdriver and Nut Driver Grouping
Nut Drivers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26539
Zoro #
G4563386
UPC #
084705265391
Country of Origin
Poland

Dimensions

Overall Length
6 in
Nut Driver Shank Length
2 7/16 in
Nut Driver Overall Length
6 1/8 in
Nut Driver Hex Size
5/32 in
Shank Length
2 13/32 in
Hex Size
5/32 in
Tip Size
5/32 in
For Fastener Size
5/32 in
Shank Diameter
5/32 in

Details

SAE or Metric
SAE
Number of Pieces
1
Handle Type
Molded
Screwdriver and Nut Driver Grouping
Nut Drivers
Nut Driver Handle Color
Black
Nut Driver Handle Material
Plastic
Nut Holding
No
Nut Driver Shank Material
Alloy Steel
Insulated / Uninsulated
Uninsulated
Magnetic/Nonmagnetic
Nonmagnetic
Item
Solid Round Shank PrecisionNut Driver
Nonsparking
No
Nut Driver Handle Design
Rotating Red Cap
Nut Driver Shank Style
Solid Round
Insulated
No
Tether Capable
Tether Capable
ESD Safe
No
Standards
HRC 61-65
Tether Style
Tether Capable
Bolt Clearance
5/16 in
Shank Material
Alloy Steel
Fastener Holding
No
Tether Ready
No
Shank Finish
Chrome
Measurement Type
SAE
Handle Color
Black
Non-Sparking
No
Handle Material
Plastic
Replaceable Shank
No
Magnetized Tip
No
Handle Shape
Straight
Grip Style
Molded
Corrosion Resistant
Yes
Shank Shape
Round
Container Type
Bag
Ratcheting
No
Non-Magnetic
Yes
Corrosion-Resistance
Corrosion-Resistant
Tether Status
Not Tether Capable
ESD Safety
Not ESD Safe
Includes Insulation
Not Insulated
Replaceable Shank Capable
Fixed Shank
Includes Ratcheting
Ratcheting Not Included
Includes Magnetized Tip
Magnetized Tip Not Included

Description

When you need to work with small nuts and bolts, the WIHA TOOLS Precision Nut Driver is the tool for the job. The hex shank fits most sockets, while its rotating red cap lets you apply more torque without having to reposition your hand. Made of plastic, this black nut driver has a molded handle for a comfortable grip. Its hex shank fits most sockets and allows you to use it in conjunction with other tools. It also features a round shank that makes it easy to access tight spaces. The 5/32" tip size means that you can use this nut driver on smaller fasteners as well as larger ones. When working with nuts and bolts, make sure you have the WIHA TOOLS 5/32" Hex Shank Precision Nut Driver on hand.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.