Zoro Homepage

Precision Nut Driver, SAE, 7/32in, 2-7/16in

  • Mfr # 26556

  • Zoro # G4570571


product price: $7.89
/ea

Key Features

SAE or Metric
SAE
Number of Pieces
1
Handle Type
Molded
Overall Length
6 1/2 in
Nut Driver Hex Size
7/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26556
Zoro #
G4570571
UPC #
084705265568
Country of Origin
Poland

Dimensions

Overall Length
6 1/2 in
Nut Driver Hex Size
7/32 in
Nut Driver Overall Length
6 3/4 in
Nut Driver Shank Length
2 7/16 in
Hex Size
7/32 in
Shank Length
2 13/32 in
Tip Size
7/32 in
Shank Diameter
5/32 in
For Fastener Size
7/32 in

Details

SAE or Metric
SAE
Number of Pieces
1
Handle Type
Molded
Screwdriver and Nut Driver Grouping
Nut Drivers
Item
Solid Round Shank PrecisionNut Driver
Insulated
No
Magnetic/Nonmagnetic
Nonmagnetic
Nonsparking
No
Nut Driver Handle Color
Black
Nut Driver Handle Material
Plastic
Insulated / Uninsulated
Uninsulated
Nut Driver Shank Material
Alloy Steel
Nut Driver Handle Design
Rotating Red Cap
Tether Capable
Tether Capable
Nut Driver Shank Style
Solid Round
Nut Holding
No
ESD Safe
No
Standards
HRC 61-65
Tether Style
Tether Capable
Shank Material
Alloy Steel
Bolt Clearance
5/16 in
Non-Magnetic
Yes
Corrosion Resistant
Yes
Measurement Type
SAE
Non-Sparking
No
Tether Ready
No
Replaceable Shank
No
Handle Material
Plastic
Handle Shape
Straight
Handle Color
Black
Grip Style
Molded
Shank Finish
Chrome
Shank Shape
Round
Ratcheting
No
Magnetized Tip
No
Container Type
Bag
Fastener Holding
No
Corrosion-Resistance
Corrosion-Resistant
Tether Status
Not Tether Capable
Includes Ratcheting
Ratcheting Not Included
ESD Safety
Not ESD Safe
Replaceable Shank Capable
Fixed Shank
Includes Insulation
Not Insulated
Includes Magnetized Tip
Magnetized Tip Not Included

Description

The WIHA TOOLS 26556 Precision Nut Driver is a tool you will want to have on hand. The 7/32" hex size makes it ideal for a wide range of applications. This nut driver has a rotating red cap, which allows you to easily adjust the screwdriver and lock it into position. The hex size is 7/32 in., making this an ideal tool for jobs such as adjusting door hinges and furniture hardware. It also features a round shank style and solid round shank. Ideal for use with machinery, this nut driver comes with molded plastic handle and black handle color. WIHA TOOLS 26556 Precision Nut Driver is the perfect tool to help you get the job done quickly and efficiently.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.