Zoro Homepage

Precision Nut Driver Set, 8 Pieces, SAE

  • Mfr # 26591

  • Zoro # G2877384


product price: $51.69
/ea

Key Features

Number of Pieces
8
Measurement Type
SAE
SAE or Metric
SAE
Tip Style
Hex
Nut Driver Handle Design
Rotating Red Cap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26591
Zoro #
G2877384
UPC #
084705265919
Country of Origin
Poland

Dimensions

Nut Driver Hex Size
3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in
Nut Driver Overall Length
6-1/8 in to 6-3/4 in
Nut Driver Shank Length
2-7/16 in
Shank Length
2 7/16 in
Tip Size
1/4 in, 1/8 in, 3/16 in, 5/32 in, 7/32 in, 7/64 in, 9/64 in
Container Height
13/16 in
Container Length
8 in
Range of Lengths
6 3/16 in To 6 3/4 in
Hex Size
3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in
Container Width
6 13/16 in
For Fastener Size
7/64 in, 1/8 in, 9/64 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in

Details

Item
Nut Driver Set
Number of Pieces
8
Measurement Type
SAE
SAE or Metric
SAE
Tip Style
Hex
Nut Driver Handle Design
Rotating Red Cap
Nut Driver Shank Style
Solid Round
Includes
(8) Nut Drivers: 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4"
Nut Driver Handle Material
Plastic
Tether Capable
Tether Capable
Screwdriver and Nut Driver Grouping
Nut Driver Sets
ESD Safe
No
Nut Holding
No
Insulated
No
Magnetic/Nonmagnetic
Nonmagnetic
Nut Driver Shank Material
CVM Steel
Insulated / Uninsulated
Uninsulated
Nut Driver Handle Color
Black
Shank Shape
Round
Standards
HRC 61-65
Handle Material
Plastic
Handle Type
Ergonomic
Tether Style
Tether Capable
Replaceable Shank
No
Bolt Clearance
5/16 in
Handle Color
Black
Ratcheting
No
Container Type
Clamshell
Grip Style
Molded
Handle Shape
Straight
Magnetized Tip
No
Tether Ready
No
Shank Material
Chrome Vanadium Molybdenum Steel
Fastener Holding
No
Non-Magnetic
Yes
Corrosion Resistant
Yes
Non-Sparking
No
Includes Insulation
Not Insulated
Replaceable Shank Capable
Fixed Shank
Tether Status
Not Tether Capable
Corrosion-Resistance
Corrosion-Resistant
Includes Ratcheting
Ratcheting Not Included
ESD Safety
Not ESD Safe
Includes Magnetized Tip
Magnetized Tip Not Included

Description

The WIHA TOOLS 26591 Precision Nut Driver Set contains 8 nut drivers that can help you tackle various fasteners. These nut drivers are designed to fit into tight spots and provide control when needed. This solid shank precision nut driver set comes in a round shape with a black handle. The set has 8 pieces, each measuring 1/4 in., 1/8 in., 3/16 in., 5/32 in., 7/32 in., 7/64 in., 9/64 in. and 1/8 inch, respectively. Each hex size ranges from 3/32" to 1/4". Whether you are a professional or hobbyist, the WIHA TOOLS 26591 Precision Nut Driver Set is the ideal choice for your project needs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.