Precision Pentalobe Screwdriver PL1 Round
Mfr # 26633
Zoro # G5392362
product price: $11.69
/eaKey Features
Tip Size
PL1
Tip Style
Pentalobe
Shank Length
1 9/16 in
Overall Length
4 1/2 in
Finish
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26633
Zoro #
G5392362
UPC #
084705267616
Country of Origin
Poland
Dimensions
Tip Size
PL1
Shank Length
1 9/16 in
Overall Length
4 1/2 in
Handle Length
3 1/16 in
Shank Diameter
1/10 in
For Fastener Size
#1
Description
If you are looking for a precision screwdriver to work with Apple products, the WIHA TOOLS 26761 Precision Screwdriver Pentalobe PL1 is the ideal choice. The handle design on this screwdriver is ergonomic and rotates, allowing you to easily adjust it. This pentalobe screwdriver has an alloy steel shank that gives it maximum durability. It also has a plastic handle with an overall length of 4 1/2 in., making it easy to control. The round tip is made of alloy steel and has a size of PL1. WIHA TOOLS 26761 Precision Screwdriver Pentalobe PL1 offers high performance and ease of use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.