Zoro Homepage

Precision Pentalobe Screwdriver PL2 Round

  • Mfr # 26762

  • Zoro # G5392326


product price: $10.49
/ea

Key Features

Tip Size
PL2
Tip Style
Pentalobe
Shank Length
1 9/16 in
Overall Length
4 1/2 in
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26762
Zoro #
G5392326
UPC #
084705267623
Country of Origin
Poland

Dimensions

Tip Size
PL2
Shank Length
1 9/16 in
Overall Length
4 1/2 in
Handle Length
3 1/16 in
For Fastener Size
#2
Shank Diameter
1/10 in

Details

Item
Precision Pentalobe Screwdriver
Tip Style
Pentalobe
Finish
Chrome
Handle Material
Plastic
Handle Design
Ergonomic with Rotating Cap
Screwdriver Tip Style
Pentalobe
Insulated
No
Tip Style Group
Pentalobe
Standards
HRC 59-62
ESD Safe
No
Tether Capable
Tether Capable
Screwdriver and Nut Driver Grouping
Screwdrivers
Nonsparking
No
Shank Material
Chrome Vanadium Steel
Features
Used Primarily On Apple Branded Products
Shank Shape
Round
Includes
Rotating Cap
Handle Color
Black
Material
CRM-72 Tool Steel
Tether Style
Tether Capable
Tip Finish
Chrome
Shank Coating
None
Corrosion Resistant
Yes
Replaceable Shank
No
Non-Magnetic
Yes
Tether Ready
No
Shank Finish
Chrome
Non-Sparking
No
Magnetized Tip
No
Replaceable Shank Capable
Replaceable Shank
ESD Safety
Not ESD Safe
Includes Insulation
Not Insulated
Measurement Type
Star
Series
Precision
Includes Magnetized Tip
Magnetized Tip Not Included
Tether Status
Not Tether Capable
Corrosion-Resistance
Corrosion-Resistant

Description

Precision Pentalobe Screwdriver, Tip Size PL2, Pentalobe, Not Applicable, Overall Length 4 1/2 in, ESD Safe No, Non-Sparking No, Non-Magnetic Yes, Insulated No, Corrosion Resistant Yes, No, Tip Finish Chrome, Shank Coating None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.