Precision Pentalobe Screwdriver PL6 Round
Mfr # 26766
Zoro # G5392353
product price: $9.99
/eaKey Features
Tip Size
PL6
Tip Style
Pentalobe
Shank Length
1 9/16 in
Overall Length
4 1/2 in
Finish
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26766
Zoro #
G5392353
UPC #
084705267661
Country of Origin
Poland
Dimensions
Tip Size
PL6
Shank Length
1 9/16 in
Overall Length
4 1/2 in
Handle Length
3 1/16 in
For Fastener Size
#6
Shank Diameter
1/10 in
Description
Precision Pentalobe Screwdriver, Tip Size PL6, Pentalobe, Not Applicable, Overall Length 4 1/2 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant No, No, Tip Finish None, Shank Coating Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.