Zoro Homepage

Precision Phillips Screwdriver #00 Round

  • Mfr # 26132

  • Zoro # G4536707


product price: $6.49
/ea

Key Features

Tip Size
#00
Tip Style
Phillips
Finish
Chrome
Handle Material
Plastic, Rubber
Handle Design
Ergonomic with Rotating Cap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26132
Zoro #
G4536707
UPC #
084705261324
Country of Origin
Germany

Dimensions

Tip Size
#00
Shank Length
1 9/16 in
Overall Length
5 1/4 in
Handle Length
3 11/16 in
For Fastener Size
#00
Shank Diameter
1/10 in

Details

Item
Precision Phillips Screwdriver
Tip Style
Phillips
Finish
Chrome
Handle Material
Plastic, Rubber
Handle Design
Ergonomic with Rotating Cap
Tether Capable
Tether Capable
Screwdriver Tip Style
Phillips
Shank Material
Chrome Vanadium Steel
ESD Safe
No
Nonsparking
No
Tip Style Group
Phillips
Insulated
No
Shank Shape
Round
Screwdriver and Nut Driver Grouping
Screwdrivers
Standards
HRC 59-86
Includes
Rotating Cap
Material
CVM Steel
Handle Color
Black
Tether Style
Tether Capable
Magnetized Tip
No
Tip Finish
Chrome
Tether Ready
No
Non-Magnetic
Yes
Shank Finish
Chrome
Non-Sparking
No
Shank Coating
None
Replaceable Shank
No
Corrosion Resistant
Yes
ESD Safety
Not ESD Safe
Includes Magnetized Tip
Magnetized Tip Not Included
Tether Status
Not Tether Capable
Series
PicoFinish
Includes Insulation
Not Insulated
Corrosion-Resistance
Corrosion-Resistant
Measurement Type
Metric
Replaceable Shank Capable
Replaceable Shank

Description

Precision Phillips Screwdriver, Tip Size #00, Phillips, Not Applicable, Overall Length 5 1/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic Yes, Insulated No, Corrosion Resistant Yes, No, Tip Finish Chrome, Shank Coating None

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.