Zoro Homepage

Precision Phillips Screwdriver #1 Round

  • Mfr # 26115

  • Zoro # G4522192


product price: $7.19
/ea

Key Features

Tip Size
#1
Shank Length
5 7/8 in
Finish
Chrome
Handle Material
Plastic
Handle Design
Ergonomic with Rotating Cap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26115
Zoro #
G4522192
UPC #
084705261157
Country of Origin
Poland

Dimensions

Tip Size
#1
Shank Length
5 7/8 in
Overall Length
10 in
Handle Length
4 1/4 in
For Fastener Size
#1
Shank Diameter
1/5 in

Description

The WIHA TOOLS 26115 Precision Screwdriver Phillips #1 5 15/16 in Round is the high-quality tool you need to get any job done. The handle of this screwdriver rotates, allowing you to work more comfortably and efficiently. The ergonomic design ensures that you can use it for long periods without experiencing fatigue or discomfort. It has a rotating cap, which can be locked in position for secure storage. Made from alloy steel, the screwdriver's shank is sturdy and durable. With the WIHA TOOLS Precision Screwdriver Phillips #1 5 15/16 in Round, you will have a quality tool on hand for your next project.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.