Zoro Homepage

Precision Screwdriver Set, Hex, SAE, 8 pcs.

  • Mfr # 26391

  • Zoro # G1329002


product price: $31.31
/ea

Key Features

Number of Pieces
8
Measurement Type
SAE
SAE or Metric
SAE
Tip Style
Hex
Nut Driver Handle Design
Precision with Rotating Cap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26391
Zoro #
G1329002
UPC #
084705263915
Country of Origin
Poland

Dimensions

Shank Length
1 3/5 in, 2 in, 2 2/5 in
Tip Size
1/16 in, 1/32 in, 1/64 in, 1/8 in, 3/32 in, 3/64 in, 5/64 in, 7/64 in
Overall Length
4 1/2 in, 5 1/2 in, 6 1/2 in
Sizes Included
Hex: 0.028 in x 1 1/4 in, 1/32 in x 1 1/4 in, 3/64 in x 1 1/4 in, 1/16 in x 1 1/2 in, 5/64 in x 1 1/2 in, 3/32 in x 2 in, 7/64 in x 2 in, 1/8 in x 2 in
Container Width
6 13/16 in
Container Height
13/16 in
Container Length
8 in
For Fastener Size
1/16 in, 1/32 in, 1/64 in, 1/8 in, 3/32 in, 3/64 in, 5/64 in, 7/64 in

Details

Item
Precision Screwdriver Set
Number of Pieces
8
Measurement Type
SAE
SAE or Metric
SAE
Tip Style
Hex
Nut Driver Handle Design
Precision with Rotating Cap
Includes
Hex 0.028 in x 1-1/4 in , 0.035 in x 1-1/4 in , 0.050 in x 1-1/4 in , 1/16 in x 1-1/2 in , 5/64 in x 1-1/2 in , 3/32 in x 2 in , 7/64 in x 2 in , 1/8 in x 2 in
ESD Safe
No
Insulated
No
Nonsparking
No
Tether Capable
Tether Capable
Screwdriver and Nut Driver Grouping
Screwdriver Sets
Screwdriver Tip Style
Hex
Handle Design
Ergonomic with Rotating Cap
Finish
Chrome with Black Oxide Tip
Tip Style Group
Hex
Handle Material
Plastic
Shank Shape
Round
Shank Material
Alloy Steel
Insulated / Uninsulated
Uninsulated
Handle Type
Tapered
Tether Style
Tether Capable
Non-Sparking
No
Tether Ready
No
Grip Style
Ergonomic
Tip Finish
Chrome
Corrosion Resistant
Yes
Handle Color
Black
Ratcheting
No
Shank Finish
Chrome
Magnetized Tip
No
Material
CVM Formulated Steel
Includes Magnetized Tip
Magnetized Tip Not Included
ESD Safety
Not ESD Safe
Handle Shape
Tapered
Includes Insulation
Not Insulated
Number of Ends
1
Tether Status
Not Tether Capable
Corrosion-Resistance
Corrosion-Resistant
For Screw Type
Hex
Includes Ratcheting
Ratcheting Not Included

Description

If you are looking for a precision screwdriver set that is ideal for working on smaller fasteners, the WIHA Tools 26391 8 Piece Hex SAE Precision Screwdriver Set is what you need. This set contains hex shank screwdrivers and nut drivers that can handle your most delicate jobs. The screwdriver and nut driver grouping consists of 8 pieces. They come in a hex shank style to fit securely into your hand while you work. These tools have a round handle with black handles and chrome shafts with black oxide tips. The tip size ranges from 1/16" to 7/64", while the fastener size ranges from 1/16" to 3/64". WIHA Tools' 26391 8 Piece Hex SAE Precision Screwdriver Set will give you excellent performance every time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.