Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Screwdriver Set, Pentalobe, 6pcs

  • Mfr # 26794

  • Zoro # G8480211


product price: $58.19
/ea

Key Features

Includes
Pentalobe PL1 x 40mm, PL2 x 40mm, PL3 x 40mm, PL4 x 40mm, PL5 x 40mm, PL6 x 40mm
Number of Pieces
6
Tether Capable
Tether Capable
Screwdriver Tip Style
Pentalobe
Tip Style Group
Pentalobe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26794
Zoro #
G8480211
UPC #
084705267944
Country of Origin
Poland

Dimensions

Tip Size
PL1, PL2, PL3, PL4, PL5, PL6
Shank Length
40 mm
Overall Length
4 1/2 in
Sizes Included
Pentalobe: PL1 x 40 mm, PL2 x 40 mm, PL3 x 40 mm, PL4 x 40 mm, PL5 x 40 mm, PL6 x 40 mm
For Fastener Size
PL1, PL2, PL3, PL4, PL5, PL6
Container Height
1 in
Container Width
3 in
Container Length
8 in

Details

Item
Precision Screwdriver Set
Includes
Pentalobe PL1 x 40mm, PL2 x 40mm, PL3 x 40mm, PL4 x 40mm, PL5 x 40mm, PL6 x 40mm
Number of Pieces
6
Tether Capable
Tether Capable
Screwdriver Tip Style
Pentalobe
Tip Style Group
Pentalobe
Shank Shape
Round
ESD Safe
No
Handle Material
Plastic
Insulated
No
Nonsparking
No
Handle Design
Ergonomic with Rotating Cap
Screwdriver and Nut Driver Grouping
Screwdriver Sets
Standards
HRC 59-67
Shank Material
Alloy Steel
Finish
Chrome
Tip Style
Pentalobe
Material
CRM-72 Tool Steel
Tether Style
Tether Capable
Non-Sparking
No
Corrosion Resistant
Yes
Shank Finish
Chrome
Grip Style
Ergonomic
Magnetized Tip
No
Handle Type
Tapered
Ratcheting
No
Tip Finish
Chrome
Handle Color
Black
Tether Ready
No
Insulated / Uninsulated
Uninsulated
Corrosion-Resistance
Corrosion-Resistant
Includes Ratcheting
Ratcheting Not Included
Includes Insulation
Not Insulated
ESD Safety
Not ESD Safe
Tether Status
Not Tether Capable
Includes Magnetized Tip
Magnetized Tip Not Included
Number of Ends
1
For Screw Type
Pentalobe
Handle Shape
Tapered

Description

Precision Screwdriver Set, Tip Finish Chrome, PL1, PL2, PL3, PL4, PL5, PL6, Pentalobe, Ergonomic, Number of Pieces 6, No, ESD Safe No, Non-Sparking No, Measurement Type Not Applicable, Includes Pentalobe PL1 x 40mm, PL2 x 40mm, PL3 x 40mm, PL4 x 40mm, PL5 x 40mm, PL6 x 40mm, Corrosion Resistant Yes, HRC 59-67, Tether Ready No, Range of Shank Lengths 40 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.