Zoro Homepage

Precision Screwdriver Set, Slotted, 6 pcs

  • Mfr # 26090

  • Zoro # G4600233


product price: $27.19
/ea

Key Features

Tip Style
Slotted
Number of Pieces
6
Includes
Slotted 1.5 x 40mm, 2.0 x 40mm, 2.5 x 50mm, 3.0 x 50mm, 3.5 x 60mm, 4.0 x 60mm
Handle Material
Plastic
Nonsparking
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26090
Zoro #
G4600233
UPC #
084705260907
Country of Origin
Poland

Dimensions

Tip Size
1/16 in, 1/8 in, 3/32 in, 5/32 in, 5/64 in, 9/64 in
Shank Length
1 3/5 in, 2 in, 2 2/5 in
Overall Length
4 1/2 in, 5 1/2 in, 6 1/2 in
Sizes Included
Slotted: 1.5 x 40 mm, 2 x 40 mm, 2.5 x 50 mm, 3 x 50 mm, 3.5 x 60 mm, 4 x 60 mm
Container Width
6 13/16 in
Container Length
8 in
Container Height
13/16 in
For Fastener Size
1/16 in, 1/8 in, 3/32 in, 5/32 in, 5/64 in, 9/64 in

Details

Item
Precision Screwdriver Set
Tip Style
Slotted
Number of Pieces
6
Includes
Slotted 1.5 x 40mm, 2.0 x 40mm, 2.5 x 50mm, 3.0 x 50mm, 3.5 x 60mm, 4.0 x 60mm
Handle Material
Plastic
Nonsparking
No
Finish
Chrome
Tether Capable
Tether Capable
Shank Material
Alloy Steel
Screwdriver and Nut Driver Grouping
Screwdriver Sets
Handle Design
Ergonomic with Rotating Cap
Tip Style Group
Precision
ESD Safe
No
SAE or Metric
Metric
Features
Rotating Cap For Precise Turning And Control With Fingertip; Molded On Tapered Handle Allows Rapid Rotation; Tip Precision Ground For Exact Fit, Hard Chromed Non-Slip Surface
Insulated
No
Handle Type
Tapered
Shank Shape
Round
Tether Style
Tether Capable
Tip Finish
Chrome
Magnetized Tip
No
Handle Color
Black
Tether Ready
No
Grip Style
Ergonomic
Measurement Type
SAE
Corrosion Resistant
Yes
Ratcheting
No
Shank Finish
Chrome
Non-Sparking
No
Insulated / Uninsulated
Uninsulated
Material
CVM Steel
Corrosion-Resistance
Corrosion-Resistant
Number of Ends
1
ESD Safety
Not ESD Safe
Tether Status
Not Tether Capable
For Screw Type
Slotted
Includes Magnetized Tip
Magnetized Tip Not Included
Handle Shape
Tapered
Includes Ratcheting
Ratcheting Not Included
Includes Insulation
Not Insulated

Description

Precision Screwdriver Set, Tip Finish Chrome, 1/16 in, 1/8 in, 3/32 in, 5/32 in, 5/64 in, 9/64 in, Slotted, Ergonomic, Number of Pieces 6, No, ESD Safe No, Non-Sparking No, Measurement Type SAE, Includes Slotted 1.5 x 40mm, 2.0 x 40mm, 2.5 x 50mm, 3.0 x 50mm, 3.5 x 60mm, 4.0 x 60mm, Corrosion Resistant Yes, Tether Ready No, Range of Shank Lengths 40 mm to 60 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.