Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Screwdriver Set, Torx(R), 6 pcs.

  • Mfr # 26790

  • Zoro # G0790054


product price: $32.19
/ea

Key Features

Number of Pieces
6
Measurement Type
Torx
SAE or Metric
Torx(R)
Tip Style
Torx
Nut Driver Handle Design
Precision with Rotating Cap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26790
Zoro #
G0790054
UPC #
084705267906
Country of Origin
Poland

Dimensions

Tip Size
T10, T15, T6, T7, T8, T9
Shank Length
1 3/5 in, 2 in, 2 2/5 in
Sizes Included
Torx: T6 x 40 mm, T7 x 40 mm, T8 x 40 mm, T9 x 50 mm, T10 x 50 mm, T15 x 60 mm
Overall Length
4 1/2 in, 5 1/2 in, 6 1/2 in
Container Width
6 13/16 in
Container Height
13/16 in
For Fastener Size
T10, T15, T6, T7, T8, T9
Container Length
8 in

Details

Item
Precision Screwdriver Set
Number of Pieces
6
Measurement Type
Torx
SAE or Metric
Torx(R)
Tip Style
Torx
Nut Driver Handle Design
Precision with Rotating Cap
Includes
Torx(R) T6 x 40mm, T7 x 40mm, T8 x 40mm, T9 x 50mm, T10 x 50mm, T15 x 60mm
Screwdriver and Nut Driver Grouping
Screwdriver Sets
Tip Style Group
Torx(R)
Insulated
No
Handle Material
Plastic
ESD Safe
No
Handle Design
Ergonomic with Rotating Cap
Shank Shape
Round
Finish
Chrome
Shank Material
Alloy Steel
Tether Capable
Tether Capable
Nonsparking
No
Screwdriver Tip Style
Torx(R)
Handle Type
Tapered
Insulated / Uninsulated
Uninsulated
Tether Style
Tether Capable
Tether Ready
No
Grip Style
Ergonomic
Handle Color
Black
Corrosion Resistant
Yes
Non-Sparking
No
Magnetized Tip
No
Tip Finish
Chrome
Shank Finish
Chrome
Ratcheting
No
Includes Ratcheting
Ratcheting Not Included
Number of Ends
1
ESD Safety
Not ESD Safe
For Screw Type
Torx
Includes Insulation
Not Insulated
Handle Shape
Tapered
Corrosion-Resistance
Corrosion-Resistant
Tether Status
Not Tether Capable
Includes Magnetized Tip
Magnetized Tip Not Included

Description

Precision Screwdriver Set, Tip Finish Chrome, T10, T15, T6, T7, T8, T9, Torx, Ergonomic, Number of Pieces 6, No, ESD Safe No, Non-Sparking No, Measurement Type Torx, Includes Torx(R) T6 x 40mm, T7 x 40mm, T8 x 40mm, T9 x 50mm, T10 x 50mm, T15 x 60mm, Corrosion Resistant Yes, Tether Ready No, Range of Shank Lengths 40 mm to 60 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.