Zoro Homepage

Precision Screwdriver Set, Torx(R), 8 pcs

  • Mfr # 26793

  • Zoro # G4607601


product price: $64.89
/ea

Key Features

Tip Style
Torx
Tip Size
T1, T2, T3, T4, T5, T6, T7, T8
Number of Pieces
8
Includes
Torx(R) T1 x 30mm in , T2 x 30mm, T3 x 30mm, T4 x 30mm, T5 x 30mm,T6 x 40mm, T7 x 40mm, T8 x 40mm
Handle Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26793
Zoro #
G4607601
UPC #
084705267937
Country of Origin
Germany

Dimensions

Tip Size
T1, T2, T3, T4, T5, T6, T7, T8
Shank Length
1 1/2 in
Overall Length
5 1/4 in, 5 1/2 in
Sizes Included
Torx: T1 x 30 mm, T2 x 30 mm, T3 x 30 mm, T4 x 30 mm, T5 x 30 mm, T6 x 40 mm, T7 x 40 mm, T8 x 40 mm
Container Height
1 7/16 in
Container Width
7 1/8 in
Container Length
9 5/16 in
For Fastener Size
T1, T2, T3, T4, T5, T6, T7, T8

Details

Item
Precision Screwdriver Set
Tip Style
Torx
Number of Pieces
8
Includes
Torx(R) T1 x 30mm in , T2 x 30mm, T3 x 30mm, T4 x 30mm, T5 x 30mm,T6 x 40mm, T7 x 40mm, T8 x 40mm
Handle Material
Plastic
Tether Capable
Tether Capable
Insulated
No
SAE or Metric
SAE
Screwdriver and Nut Driver Grouping
Screwdriver Sets
Finish
Chrome
ESD Safe
No
Shank Shape
Round
Tip Style Group
Torx(R)
Nonsparking
No
Handle Type
Tapered
Shank Material
Alloy Steel
Handle Design
Ergonomic with Rotating Cap
Tether Style
Tether Capable
Magnetized Tip
No
Tether Ready
No
Non-Sparking
No
Corrosion Resistant
Yes
Handle Color
Black
Measurement Type
Torx
Grip Style
Ergonomic
Container Type
Pouch
Shank Finish
Chrome
Tip Finish
Chrome
Ratcheting
No
Insulated / Uninsulated
Uninsulated
Material
CVM Steel
Corrosion-Resistance
Corrosion-Resistant
Includes Insulation
Not Insulated
Includes Magnetized Tip
Magnetized Tip Not Included
Includes Ratcheting
Ratcheting Not Included
Handle Shape
Tapered
ESD Safety
Not ESD Safe
For Screw Type
Torx
Tether Status
Not Tether Capable
Number of Ends
1

Description

The WIHA Tools 26793 Precision Screwdriver Set, Torx, 8 pcs. offers you a variety of screwdrivers that are perfect for precision work on electronics and other sensitive equipment. The set includes 8 screwdrivers with chrom top tips that fit T1, T2, T3, T4, T5, T6, T7 and T8 torx heads. The ergonomic handle design has a rotating cap to allow access in tight spaces. The hexagon shank is made of alloy steel and features a round shape for better grip. These screwdrivers have tip styles of Torx and the handles are made of plastic. When it comes to high-quality tools designed for professional use, WIHA Tools' 26793 Precision Screwdriver Set will not disappoint you.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.