Zoro Homepage

Precision Screwdriver Set, Torx(R), 8 pcs

  • Mfr # 26799

  • Zoro # G4633377


product price: $53.89
/ea

Key Features

Tip Style
Torx
Tip Size
T10, T3, T4, T5, T6, T7, T8, T9
Number of Pieces
8
Includes
Torx(R) T3 x 30mm, T4 x 30mm, T5 x 30mm,T6 x 40mm, T7 x 40mm, T8 x 40mm, T9 x 50mm, T10 x 50mm, Canvas Pouch
Handle Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26799
Zoro #
G4633377
UPC #
084705267999
Country of Origin
Poland

Dimensions

Tip Size
T10, T3, T4, T5, T6, T7, T8, T9
Shank Length
1 3/5 in, 2 in
Overall Length
4 1/2 in, 5 1/2 in
Sizes Included
Torx: T3 x 30 mm, T4 x 30 mm, T5 x 30 mm, T6 x 40 mm, T7 x 40 mm, T8 x 40 mm, T9 x 50 mm, T10 x 50 mm
For Fastener Size
T10, T3, T4, T5, T6, T7, T8, T9
Container Height
1 7/16 in
Container Length
9 5/16 in
Container Width
7 1/8 in

Details

Item
Precision Screwdriver Set
Tip Style
Torx
Number of Pieces
8
Includes
Torx(R) T3 x 30mm, T4 x 30mm, T5 x 30mm,T6 x 40mm, T7 x 40mm, T8 x 40mm, T9 x 50mm, T10 x 50mm, Canvas Pouch
Handle Material
Plastic
Handle Design
Ergonomic with Rotating Cap
Insulated
No
Screwdriver and Nut Driver Grouping
Screwdriver Sets
Tether Capable
Tether Capable
ESD Safe
No
Finish
Chrome
Shank Shape
Round
Tip Style Group
Torx(R)
Nonsparking
No
Shank Material
Alloy Steel
SAE or Metric
SAE
Handle Type
Tapered
Standards
ESD Standard IEC 61340-5-1
Tether Style
Tether Capable
Container Type
Pouch
Handle Color
Black
Ratcheting
No
Non-Sparking
No
Corrosion Resistant
Yes
Measurement Type
Torx
Shank Finish
Chrome
Tether Ready
No
Grip Style
Ergonomic
Tip Finish
Chrome
Magnetized Tip
No
Insulated / Uninsulated
Uninsulated
Material
CVM Steel
Tether Status
Not Tether Capable
ESD Safety
Not ESD Safe
Includes Magnetized Tip
Magnetized Tip Not Included
Corrosion-Resistance
Corrosion-Resistant
Number of Ends
1
Includes Ratcheting
Ratcheting Not Included
Handle Shape
Tapered
Includes Insulation
Not Insulated
For Screw Type
Torx

Description

This WIHA TOOLS 26799 Precision Screwdriver Set is a complete set of screwdrivers that will help you tackle any type of screw. These tools are designed to provide better control and leverage, giving you the results you want. The tips are made from alloy steel and come in different sizes, including T10, T3, T4, T5, T6, T7, T8 and T9. They have a hard-chrome plated finish for durability. Each screwdriver has an ergonomic handle with a rotating cap for convenient operation. There is also grouping between the screwdriver and nut driver sets to help you organize your tools properly. The WIHA TOOLS 8 Piece Torx Precision Screwdriver Set is the perfect choice for professionals who demand quality tools on hand at all times.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.