Zoro Homepage

Precision Slotted Screwdriver, 1 mm

  • Mfr # 27271

  • Zoro # G9908036


product price: $10.99
/ea

Key Features

Tip Size
1.0 mm
Tip Style
Slotted
Shank Length
1 9/16 in
Overall Length
4 1/2 in
Handle Material
Plastic, Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27271
Zoro #
G9908036
UPC #
084705272719
Country of Origin
Germany

Dimensions

Tip Size
1.0 mm
Shank Length
1 9/16 in
Overall Length
4 1/2 in
Handle Length
3 1/16 in
Shank Diameter
1/10 in
For Fastener Size
1 mm

Details

Item
ESD-Safe Precision Slotted Screwdriver
Tip Style
Slotted
Handle Material
Plastic, Rubber
Handle Design
Ergonomic with Rotating Cap
ESD Safe
Yes
Standards
IEC 61340-5-1
Screwdriver Tip Style
Slotted
Includes
Rotating Cap
Shank Material
Alloy Steel
Screwdriver and Nut Driver Grouping
Screwdrivers
Handle Color
Black
Nonsparking
No
Tip Style Group
Precision
Shank Shape
Round
Insulated
No
Tether Capable
Not Tether Capable
Tether Style
Not Tether Capable
Tip Finish
Chrome
Shank Finish
Chrome
Tether Ready
No
Shank Coating
None
Slotted Screwdriver Tip Shape
Cabinet
Non-Magnetic
Yes
Magnetized Tip
No
Non-Sparking
No
Corrosion Resistant
Yes
Replaceable Shank
No
Includes Magnetized Tip
Magnetized Tip Not Included
Series
ESD Safe PicoFinish
Tether Status
Not Tether Capable
Measurement Type
Metric
ESD Safety
ESD Safe
Corrosion-Resistance
Corrosion-Resistant
Replaceable Shank Capable
Replaceable Shank
Includes Insulation
Not Insulated

Description

If you are looking for a precision slotted screwdriver, the WIHA TOOLS 27271 is the perfect choice. It has an ergonomic handle design with rotating cap, which allows you to work with ease. The 1 mm tip size is ideal for precision applications and electronics assembly. This ESD-safe slotted screwdriver has a plastic handle that can rotate at its center point to help prevent tool rotation in your hand while you work. It also features an alloy steel shank and plastic handle material, making it sturdy yet lightweight. WIHA TOOLS' Precision Slotted Screwdriver is the perfect tool for your next project.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.