Zoro Homepage

Precision Slotted Screwdriver 3/64 in Round

  • Mfr # 26012

  • Zoro # G4614425


product price: $6.49
/ea

Key Features

Tip Size
1.2 mm
Tip Style
Slotted
Shank Length
1 9/16 in
Overall Length
4 1/2 in
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26012
Zoro #
G4614425
UPC #
084705260129
Country of Origin
Poland

Dimensions

Tip Size
1.2 mm
Shank Length
1 9/16 in
Overall Length
4 1/2 in
Handle Length
3 1/16 in
For Fastener Size
1.2 mm
Shank Diameter
1/10 in

Description

Precision Slotted Screwdriver, Tip Size 1.2 mm, Slotted, Not Applicable, Overall Length 4 1/2 in, ESD Safe No, Non-Sparking No, Non-Magnetic Yes, Insulated No, Corrosion Resistant Yes, No, Tip Finish Chrome, Shank Coating None

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.