Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Slotted Screwdriver 3/64 in Round

  • Mfr # 26019

  • Zoro # G4616805


product price: $9.19
/ea

Key Features

Tip Size
3/64 in
Tip Style
Slotted
Shank Length
1 9/16 in
Overall Length
5 1/4 in
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26019
Zoro #
G4616805
UPC #
084705260518
Country of Origin
Germany

Dimensions

Tip Size
3/64 in
Shank Length
1 9/16 in
Overall Length
5 1/4 in
Handle Length
3 11/16 in
For Fastener Size
1 mm
Shank Diameter
1/10 in

Details

Item
Precision Slotted Screwdriver
Tip Style
Slotted
Finish
Chrome
Handle Material
Plastic, Rubber
Handle Design
Ergonomic with Rotating Cap
Shank Shape
Round
Tether Capable
Tether Capable
Insulated
No
Shank Material
Chrome Vanadium Steel
Screwdriver and Nut Driver Grouping
Screwdrivers
Screwdriver Tip Style
Slotted
Nonsparking
No
Tip Style Group
Slotted
ESD Safe
No
Standards
HRC 59-73
Includes
Rotating Cap
Handle Color
Black
Material
CVM Steel
Tether Style
Tether Capable
Slotted Screwdriver Tip Shape
Cabinet
Replaceable Shank
No
Magnetized Tip
No
Shank Coating
None
Corrosion Resistant
Yes
Tether Ready
No
Tip Finish
Chrome
Shank Finish
Chrome
Non-Magnetic
Yes
Non-Sparking
No
Corrosion-Resistance
Corrosion-Resistant
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Measurement Type
Metric
Includes Magnetized Tip
Magnetized Tip Not Included
Replaceable Shank Capable
Replaceable Shank
Series
PicoFinish
ESD Safety
Not ESD Safe

Description

Precision Slotted Screwdriver, Tip Size 3/64 in, Slotted, Not Applicable, Overall Length 5 1/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic Yes, Insulated No, Corrosion Resistant Yes, No, Tip Finish Chrome, Shank Coating None

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.