Zoro Homepage

Precision Slotted Screwdriver 5/32 in Round

  • Mfr # 26041

  • Zoro # G4554252


product price: $8.29
/ea

Key Features

Tip Size
4.0 mm
Tip Style
Slotted
Shank Length
3 7/8 in
Overall Length
8 1/4 in
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26041
Zoro #
G4554252
UPC #
084705260419
Country of Origin
Poland

Dimensions

Tip Size
4.0 mm
Shank Length
3 7/8 in
Overall Length
8 1/4 in
Handle Length
4 3/8 in
Shank Diameter
1/5 in
For Fastener Size
4 mm

Description

This WIHA 26041 Precision Slotted Screwdriver is a great tool for any home or professional use. It has an ergonomic handle design with rotating cap, which allows you to grip the screwdriver firmly and control it with ease. The alloy steel shank is durable and provides excellent torque. The tip size is 5/32 in., making this precision slotted screwdriver perfect for working on small screws and bolts. Its chrome finish protects against rust and corrosion, ensuring that your tool will last a long time. WIHA Tools 26041 Precision Slotted Screwdriver offers quality you can count on.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.