Zoro Homepage

Precision Slotted Screwdriver 5/64 in Round

  • Mfr # 26022

  • Zoro # G3380732


product price: $7.29
/ea

Key Features

Tip Size
2.0 mm
Overall Length
5 1/2 in
Finish
Chrome
Handle Material
Plastic
Handle Design
Ergonomic with Rotating Cap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26022
Zoro #
G3380732
UPC #
084705260228
Country of Origin
Poland

Dimensions

Tip Size
2.0 mm
Shank Length
2 in
Overall Length
5 1/2 in
Handle Length
3 11/16 in
Shank Diameter
1/10 in
For Fastener Size
2 mm

Details

Item
Precision Slotted Screwdriver
Tip Style
Slotted
Finish
Chrome
Handle Material
Plastic
Handle Design
Ergonomic with Rotating Cap
Tip Style Group
Slotted
ESD Safe
No
Tether Capable
Not Tether Capable
Screwdriver and Nut Driver Grouping
Screwdrivers
Nonsparking
No
Shank Shape
Round
Features
Tip Size On Handle
Screwdriver Tip Style
Keystone Slotted
Shank Material
Chrome Vanadium Steel
Standards
HRC 59-61
Includes
Rotating Cap
Insulated
No
Handle Color
Black
Tether Style
Not Tether Capable
Slotted Screwdriver Tip Shape
Cabinet
Non-Sparking
No
Magnetized Tip
No
Shank Finish
Chrome
Non-Magnetic
Yes
Tip Finish
Chrome
Replaceable Shank
No
Shank Coating
None
Tether Ready
No
Corrosion Resistant
Yes
Includes Insulation
Not Insulated
ESD Safety
Not ESD Safe
Replaceable Shank Capable
Replaceable Shank
Corrosion-Resistance
Corrosion-Resistant
Tether Status
Not Tether Capable
Series
Precision
Measurement Type
Metric
Includes Magnetized Tip
Magnetized Tip Not Included

Description

If you are looking for a precision slotted screwdriver, the WIHA 26022 Screwdriver Slotted 5/64" 2 in Round is what you need. With an alloy steel tip and a rotating cap that locks into position, this slotted screwdriver offers great control. It has an ergonomic handle with a rotating cap. The keystone tip allows you to use the tool in hard to reach areas. This round slotted screwdriver has a tip size of 5/64". WIHA Tools 26022 Precision Slotted Screwdriver is ideal for your next project.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.