Precision Slotted Screwdriver 8 pcs Set
Mfr # 26098
Zoro # G0587015
product price: $41.49
/eaSold in multiples of 3 for $124.47
Key Features
Tip Size
1mm, 1.2mm, 1.5mm, 2mm, 2.5mm, 3mm, 3.5mm, 4mm
Number of Pieces
8
Includes
(8) Slotted: 1mm, 1.2mm, 1.5mm, 2mm, 2.5mm, 3mm, 3.5mm, 4mm
Handle Material
High Quality Cadmium Free Plastic
SAE or Metric
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26098
Zoro #
G0587015
UPC #
-
Country of Origin
Poland
Dimensions
Tip Size
1mm, 1.2mm, 1.5mm, 2mm, 2.5mm, 3mm, 3.5mm, 4mm
Details
Item
Screwdriver Set
Number of Pieces
8
Includes
(8) Slotted: 1mm, 1.2mm, 1.5mm, 2mm, 2.5mm, 3mm, 3.5mm, 4mm
Handle Material
High Quality Cadmium Free Plastic
SAE or Metric
Metric
Features
Finish
Chrome
Material
Chrome Vanadium Molybdenum Steel
Description
Precision Slotted 8Pc Set 1.0-4.0Mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.