Zoro Homepage

Precision Slotted Screwdriver 9/64 in Round

  • Mfr # 26074

  • Zoro # G4570991


product price: $6.39
/ea

Key Features

Tip Size
3.5 mm
Tip Style
Slotted
Shank Length
2 3/8 in
Overall Length
6 1/4 in
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26074
Zoro #
G4570991
UPC #
084705260747
Country of Origin
Germany

Dimensions

Tip Size
3.5 mm
Shank Length
2 3/8 in
Overall Length
6 1/4 in
Handle Length
3 7/8 in
For Fastener Size
3.5 mm
Shank Diameter
1/10 in

Description

This WIHA TOOLS 26074 Precision Slotted Screwdriver is the perfect tool for your next project. The screwdriver has an ergonomic handle with a rotating cap that allows you to work in hard-to-reach areas. It has a 9/64" tip size and a round shank measuring 2 7/16 in. in length. This slotted screwdriver also features alloy steel shank material, making it durable and reliable. With an overall length of 6 1/4 in., this precision screwdriver is easy to use on small parts. WIHA TOOLS 26074 Precision Slotted Screwdriver is the high quality tool you need for your next project.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.