Zoro Homepage

Precision Torx Screwdriver T10 Round

  • Mfr # 26710

  • Zoro # G4576975


product price: $7.99
/ea

Key Features

Tip Size
T10
Shank Length
2 in
Finish
Chrome
Handle Material
Plastic
Handle Design
Ergonomic with Rotating Cap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26710
Zoro #
G4576975
UPC #
084705267104
Country of Origin
Poland

Dimensions

Tip Size
T10
Shank Length
2 in
Overall Length
5 1/2 in
Handle Length
3 11/16 in
Shank Diameter
1/10 in
For Fastener Size
T10

Details

Item
Precision Torx Screwdriver
Tip Style
Torx
Finish
Chrome
Handle Material
Plastic
Handle Design
Ergonomic with Rotating Cap
Nonsparking
No
Shank Material
Chrome Vanadium Steel
Screwdriver Tip Style
Torx(R)
ESD Safe
No
Tip Style Group
Torx(R)
Insulated
No
Screwdriver and Nut Driver Grouping
Screwdrivers
Tether Capable
Tether Capable
Shank Shape
Round
Standards
HRC 59-119
Includes
Rotating Cap
Material
CVM Steel
Handle Color
Black
Tether Style
Tether Capable
Non-Magnetic
Yes
Shank Coating
None
Corrosion Resistant
Yes
Tip Finish
Chrome
Tether Ready
No
Replaceable Shank
No
Non-Sparking
No
Shank Finish
Chrome
Magnetized Tip
No
Corrosion-Resistance
Corrosion-Resistant
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Measurement Type
Star
Replaceable Shank Capable
Replaceable Shank
ESD Safety
Not ESD Safe
Includes Magnetized Tip
Magnetized Tip Not Included
Series
Precision

Description

This WIHA TOOLS 26710 Precision Screwdriver Torx T10 2 in Round is the perfect tool for driving screws. The torque-optimised handle provides excellent control and grip, so you can work with precision. The screwdriver has an alloy steel shank and a plastic handle that provides a comfortable grip. With a 2 in round shank, this tool offers greater access to hard to reach areas. The screwdriver tip style is Torx and it comes with a T10 tip size. It has a rotatable cap which allows you to adjust the screwdriver's head when needed. WIHA TOOLS 26710 Precision Screwdriver Torx T10 2 in Round is easy to use and manoeuvre around the workspace, making it your go-to device for driving screws.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.