Zoro Homepage

Precision Torx Screwdriver T6 Round

  • Mfr # 26706

  • Zoro # G4592865


product price: $6.79
/ea

Key Features

Tip Size
T6
Shank Length
1 9/16 in
Finish
Chrome
Handle Material
Plastic
Handle Design
Ergonomic with Rotating Cap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26706
Zoro #
G4592865
UPC #
084705267067
Country of Origin
Poland

Dimensions

Tip Size
T6
Shank Length
1 9/16 in
Overall Length
4 1/2 in
Handle Length
3 1/16 in
Shank Diameter
1/10 in
For Fastener Size
T6

Details

Item
Precision Torx Screwdriver
Tip Style
Torx
Finish
Chrome
Handle Material
Plastic
Handle Design
Ergonomic with Rotating Cap
Shank Shape
Round
Screwdriver Tip Style
Torx(R)
Tip Style Group
Torx(R)
Insulated
No
Tether Capable
Tether Capable
Shank Material
Chrome Vanadium Steel
Screwdriver and Nut Driver Grouping
Screwdrivers
Nonsparking
No
ESD Safe
No
Includes
Rotating Cap
Standards
HRC 59-115
Handle Color
Black
Material
CVM Steel
Tether Style
Tether Capable
Magnetized Tip
No
Shank Coating
None
Tether Ready
No
Non-Magnetic
Yes
Corrosion Resistant
Yes
Shank Finish
Chrome
Tip Finish
Chrome
Non-Sparking
No
Replaceable Shank
No
ESD Safety
Not ESD Safe
Corrosion-Resistance
Corrosion-Resistant
Tether Status
Not Tether Capable
Series
Precision
Includes Magnetized Tip
Magnetized Tip Not Included
Replaceable Shank Capable
Replaceable Shank
Includes Insulation
Not Insulated
Measurement Type
Star

Description

This WIHA TOOLS 26706 Precision Screwdriver Torx T6 1 5/8 in Round is a high-quality tool that will get the job done. The handle of this precision screwdriver rotates to allow for better grip and torque when you are working with screws. The handle also has an ergonomic design, making it comfortable to use for long periods of time. This torx screwdriver features a round shank made from alloy steel and a plastic handle. It has a tip size of T6 and a tip style group of Torx. With its rotating cap, this WIHA TOOLS Precision Screwdriver is perfect for when you need to work on delicate machinery or objects where precision is key.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.