Zoro Homepage

Precision Torx Screwdriver T6 Round

  • Mfr # 26739

  • Zoro # G4574753


product price: $8.19
/ea

Key Features

Tip Size
T6
Shank Length
1 9/16 in
Finish
Chrome
Handle Material
Plastic, Rubber
Handle Design
Ergonomic with Rotating Cap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26739
Zoro #
G4574753
UPC #
084705267395
Country of Origin
Germany

Dimensions

Tip Size
T6
Shank Length
1 9/16 in
Overall Length
5 1/2 in
Handle Length
1/2 in
Shank Diameter
1/10 in
For Fastener Size
T6

Details

Item
Precision Torx Screwdriver
Tip Style
Torx
Finish
Chrome
Handle Material
Plastic, Rubber
Handle Design
Ergonomic with Rotating Cap
Insulated
No
Tip Style Group
Torx(R)
Nonsparking
No
ESD Safe
No
Screwdriver Tip Style
Torx(R)
Screwdriver and Nut Driver Grouping
Screwdrivers
Tether Capable
Tether Capable
Shank Shape
Round
Shank Material
Chrome Vanadium Steel
Includes
Rotating Cap
Standards
HRC 59-125
Handle Color
Black
Material
CVM Steel
Tether Style
Tether Capable
Tip Finish
Chrome
Non-Sparking
No
Magnetized Tip
No
Replaceable Shank
No
Shank Finish
Chrome
Non-Magnetic
Yes
Tether Ready
No
Shank Coating
None
Corrosion Resistant
Yes
Tether Status
Not Tether Capable
Series
PicoFinish
Measurement Type
Star
Includes Magnetized Tip
Magnetized Tip Not Included
Replaceable Shank Capable
Replaceable Shank
ESD Safety
Not ESD Safe
Includes Insulation
Not Insulated
Corrosion-Resistance
Corrosion-Resistant

Description

Precision Torx Screwdriver, Tip Size T6, Torx, Not Applicable, Overall Length 5 1/2 in, ESD Safe No, Non-Sparking No, Non-Magnetic Yes, Insulated No, Corrosion Resistant Yes, No, Tip Finish Chrome, Shank Coating None

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.