Zoro Homepage

Precision Torx Screwdriver T8 Round

  • Mfr # 26743

  • Zoro # G4613454


product price: $9.29
/ea

Key Features

Tip Size
T8
Shank Length
1 9/16 in
Finish
Chrome
Handle Material
Plastic, Rubber
Handle Design
Ergonomic with Rotating Cap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26743
Zoro #
G4613454
UPC #
084705267432
Country of Origin
Germany

Dimensions

Tip Size
T8
Shank Length
1 9/16 in
Overall Length
5 1/2 in
Handle Length
1/2 in
For Fastener Size
T8
Shank Diameter
1/10 in

Details

Item
Precision Torx Screwdriver
Tip Style
Torx
Finish
Chrome
Handle Material
Plastic, Rubber
Handle Design
Ergonomic with Rotating Cap
Tether Capable
Tether Capable
Insulated
No
Shank Material
Alloy Steel
Tip Style Group
Torx(R)
Screwdriver Tip Style
Torx(R)
ESD Safe
No
Nonsparking
No
Screwdriver and Nut Driver Grouping
Screwdrivers
Shank Shape
Round
Includes
Rotating Cap
Material
CVM Steel
Tether Style
Tether Capable
Shank Finish
Chrome
Tether Ready
No
Non-Sparking
No
Corrosion Resistant
No
Replaceable Shank
No
Shank Coating
Chrome
Non-Magnetic
No
Tip Finish
None
Magnetized Tip
No
Corrosion-Resistance
Not Corrosion-Resistant
Series
PicoFinish
Includes Magnetized Tip
Magnetized Tip Not Included
Includes Insulation
Not Insulated
Measurement Type
Star
Tether Status
Not Tether Capable
ESD Safety
Not ESD Safe
Replaceable Shank Capable
Replaceable Shank

Description

Precision Torx Screwdriver, Tip Size T8, Torx, Not Applicable, Overall Length 5 1/2 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant No, No, Tip Finish None, Shank Coating Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.