Zoro Homepage
This item is Discontinued.
Wiha PRO Tool Set with XXL3 Rolling Tool Case 91567

PRO Tool Set with XXL3 Rolling Tool Case (Discontinued)

  • Mfr # 91567
  • Zoro # G403457200
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91567
Zoro #
G403457200
UPC #
084705915678
Country of Origin
Israel

Dimensions

Overall Length
27.3
Depth
17
Length
27.3
Width
20.6

Details

Includes
93 Piece XXL3PRO Tool Kit includes a comprehensive set of "Wiha Pro-customerfavorites" to build a high-value professional toolset.
Features
Heavy-duty construction for durable everyday use
Item
Bags and Storage

Description

PRO Tool Set with XXL3 Rolling Tool Case

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.